Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 1.500 In
Mfr # B2420 OH
Zoro # G2705020
product price: $11.25
/ea
Sold in multiples of 2 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.5"
- Bore Dia. (mm) 38.1 mm
- Outside Dia. (In.) 1.875"
- Outside Dia. (mm) 47.625 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # B2420 OH
- Zoro # G2705020
- UPC # 888569004031
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.5" |
Bore Dia. (mm) | 38.1 mm |
Outside Dia. (In.) | 1.875" |
Outside Dia. (mm) | 47.625 mm |
Width (In.) | 1.25" |
Width (mm) | 31.75 mm |
Outside Diameter | 1 7/8 in |
Overall Width | 1.25 in |
Bore Diameter | 1 1/2 in |
Description
Needle Roller Bearing, Bearing Industry Number 2420, Bearing Design B, Bore Diameter 1 1/2 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1920, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 7/8 in, Overall Width 1.25 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 5/8, PK3 (EF121610)
- PARKER Drain Kit, Auto, 232 Max PSI, 1/2 NPT (EF1)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SFB16)
- TIMKEN Radial Bearing, Open, 20mm Bore (204K)
- TRITAN Needle Brg, Drawn Cup, Bore 0.563 In (J912 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (J1612 OH)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .5" (RC081208)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 0.625-in. Bore Dia., 1.125-in. OD, 0.75-in. W (MR10)
- TRITAN Needle Brg, Drawn Cup, Bore 0.188 In (B36 OH)
- TRITAN Needle Bearing, Inner Race, Inch, 0.875-in. Bore Dia., 1.125-in. Outside Dia., 1.25-in. Width (MI14)
- IKO Shell Needle Roller Bearing, Inch, #BA121614UUE01 (BA121614UUE01)
- Tritan Needle Roller Bearings