Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 1.500 In
Mfr # B2416 OH
Zoro # G2705039
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.5"
- Bore Dia. (mm) 38.1 mm
- Outside Dia. (In.) 1.875"
- Outside Dia. (mm) 47.625 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # B2416 OH
- Zoro # G2705039
- UPC # 888569004024
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.5" |
Bore Dia. (mm) | 38.1 mm |
Outside Dia. (In.) | 1.875" |
Outside Dia. (mm) | 47.625 mm |
Width (In.) | 1" |
Width (mm) | 25.4 mm |
Outside Diameter | 1 7/8 in |
Overall Width | 1 in |
Bore Diameter | 1 1/2 in |
Description
Needle Roller Bearing, Bearing Industry Number 2416, Bearing Design B, Bore Diameter 1 1/2 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KF2, Compatible Ring Manufacturer Part Number IR-1916, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 7/8 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pulley-Idler (756-0313)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 220CFM (ST25-1A250)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 89" (B89)
- LDI INDUSTRIES Brush, Shank, 5/8 In (SB102-2)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B168 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (J1612 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (B108 OH)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.375-in. Bore Dia., 1.875-in. OD, 1.25-in. W (MR22)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .375" (RCB061014)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JH1010 OH)
- NTN NTN HK3516LL, Drawn Cup Needle Roller Bearing Double Sealed 35 Mm Id X 42 Mm Od X 16 Mm W (HK3516LL)
- Tritan Needle Roller Bearings