Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 1.375 In
Mfr # J228 OH
Zoro # G2704731
product price: $8.49
/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.375"
- Bore Dia. (mm) 34.925 mm
- Outside Dia. (In.) 1.625"
- Outside Dia. (mm) 41.275 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # J228 OH
- Zoro # G2704731
- UPC # 888569026422
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.375" |
Bore Dia. (mm) | 34.925 mm |
Outside Dia. (In.) | 1.625" |
Outside Dia. (mm) | 41.275 mm |
Width (In.) | 0.5" |
Width (mm) | 12.7 mm |
Bore Diameter | 1 3/8 in |
Overall Width | 0.5 in |
Outside Diameter | 1 5/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 228, Bearing Design J, Bore Diameter 1 3/8 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-1812, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 6,000 RPM Grease, 9,200 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 5/8 in, Overall Width 0.5 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX 50 Riv ASME/ANSI Std RllrChn SnglStrnd 10Ft Bx 5/8" Ptch, 50Hmrb, PK10 (50HMRB)
- COXREELS Reel L/H Challenger Hand Crank (117-5-100)
- DDS Shaft Seal, 6 x 19 x 6 mm., SCV, Fluoro Rubber (6196SCV)
- STONER Xtra HD Silicone Mold Release, 12 oz. (E218)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0812 2RS)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .5" (RC081208)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (J2416 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B166 OH)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .375" (RCB061014)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .375" (RC061008)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR22N (MR22N)
- Tritan Needle Roller Bearings