Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 1.250 In
Mfr # JH2020 OH
Zoro # G2704506
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.25"
- Bore Dia. (mm) 31.75 mm
- Outside Dia. (In.) 1.625"
- Outside Dia. (mm) 41.275 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # JH2020 OH
- Zoro # G2704506
- UPC # 888569025821
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.25" |
Bore Dia. (mm) | 31.75 mm |
Outside Dia. (In.) | 1.625" |
Outside Dia. (mm) | 41.275 mm |
Width (In.) | 1.25" |
Width (mm) | 31.75 mm |
Bore Diameter | 1 1/4 in |
Outside Diameter | 1 5/8 in |
Overall Width | 1.25 in |
Description
Needle Roller Bearing, Bearing Industry Number 2020, Bearing Design JH, Bore Diameter 1 1/4 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 10,000 RPM Oil, 6,800 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 5/8 in, Overall Width 1.25 in, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Wire Reel Caddy, 150 lb. (WIRE-D-E)
- SPEEDAIRE Cylinder Mounting Pivot Bracket with Pin (5VKW9)
- ALEMITE Coupler, Button Head, PullOn, 1/8-27NPTF (A42030A)
- DYNABRADE Housing for Model 59035, 12,000 RPM (56641)
- TRITAN Needle Clutch Bearing, Drawn Cup, Bore 1" (RCB162117)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.25-in. Bore Dia., 1.75-in. OD, 1.25-in. W (MR20)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .375" (RC061008)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JH1016 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (B2420 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1012)
- KOYO Needle Roller Brg, 1412, 7/8in Bore, Open (J-1412)
- Tritan Needle Roller Bearings