Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 1.250 In
Mfr # J2816 OH
Zoro # G2704707
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.25"
- Bore Dia. (mm) 44.45 mm
- Outside Dia. (In.) 2.125"
- Outside Dia. (mm) 53.975 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # J2816 OH
- Zoro # G2704707
- UPC # 888569026460
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.25" |
Bore Dia. (mm) | 44.45 mm |
Outside Dia. (In.) | 2.125" |
Outside Dia. (mm) | 53.975 mm |
Width (In.) | 1" |
Width (mm) | 25.4 mm |
Outside Diameter | 2 1/8 in |
Overall Width | 1 in |
Bore Diameter | 1 3/4 in |
Description
Needle Roller Bearing, Bearing Industry Number 2816, Bearing Design J, Bore Diameter 1 3/4 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-2316, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 4,700 RPM Grease, 7,300 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 2 1/8 in, Overall Width 1 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMX INDUSTRIES Blubird Swivel Mount For Hose Reels 3/8 In. & 1/2 (HRS3812)
- DAYTON Pneumatic Turbine Vibrator, Force 1117 Lb (1DYP8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 35 # of Teeth (60BS35 X 1 1/4)
- D&D 88" Outside Length, 2/3" Top Width, 1 Ribs (B85/5L880)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JH1016 OH)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .5" (RC081208)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (J108 OH)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.375-in. Bore Dia., 1.875-in. OD, 1-in. W (MR22N)
- TRITAN Needle Bearing, Metric, With Inner Ring, Sealed, 40mm Bore Dia., 62mm Outside Dia., 22mm Width (NA4908 2RS)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (JTT1212)
- IKO Shell Needle Roller Bearing (BA2420Z)
- Tritan Needle Roller Bearings