Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 1.250 In
Mfr # J2016 OH
Zoro # G2704740
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.25"
- Bore Dia. (mm) 31.75 mm
- Outside Dia. (In.) 1.5"
- Outside Dia. (mm) 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # J2016 OH
- Zoro # G2704740
- UPC # 888569026415
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.25" |
Bore Dia. (mm) | 31.75 mm |
Outside Dia. (In.) | 1.5" |
Outside Dia. (mm) | 38.1 mm |
Width (In.) | 1" |
Width (mm) | 25.4 mm |
Outside Diameter | 1 1/2 in |
Overall Width | 1 in |
Bore Diameter | 1 1/4 in |
Description
Needle Roller Bearing, Bearing Industry Number 2016, Bearing Design J, Bore Diameter 1 1/4 in, Cage Material Steel, Closure Open, Compatible Ring Grainger Part Number 779KE9, Compatible Ring Manufacturer Part Number IR-1616, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 10,000 RPM Oil, 6,600 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE AX26 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (AX26-2)
- ENERPAC RB10, Mounting Block for 10 ton Cylinders (RB10)
- MARATHON MOTORS Close-Coupled Pump Motor, 3 HP, 1760 rpm (182TTDW16067)
- NACHI R-Series Bearing, R8-2RSMC3 (R8-2RSMC3)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (B1816 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (B610 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.591 In. (HK1516)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (BH1616 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.563 In (B98 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1210 OH)
- IKO Shell Needle Roller Bearing, Metric, #TLA1012Z (TLA1012Z)
- Tritan Needle Roller Bearings