Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 1.250 In
Mfr # B2812 OH
Zoro # G9628403
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.75"
- Bore Dia. (mm) 44.45 mm
- Outside Dia. (In.) 2.125"
- Outside Dia. (mm) 53.975 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # B2812 OH
- Zoro # G9628403
- UPC # 888569004055
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.75" |
Bore Dia. (mm) | 44.45 mm |
Outside Dia. (In.) | 2.125" |
Outside Dia. (mm) | 53.975 mm |
Width (In.) | 0.75" |
Width (mm) | 19.05 mm |
Overall Width | 0.75 in |
Bore Diameter | 1 3/4 in |
Outside Diameter | 2 1/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 2812, Bearing Design B, Bore Diameter 1 3/4 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-2316, Full Complement Yes, Lubricant Material Oil, Maximum Speed 3,600 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 2 1/8 in, Overall Width 0.75 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A49 V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs (1A096)
- BESTORQ Aftermarket WHITE FARM EQUIPMENT 312538940 Replacement Belt, A67 (A67)
- FESTO Solenoid Coil MSFW-240-50/60-OD (MSFW-240-50/60-OD)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0250-0001)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (J2416 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (B1012 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (MR12)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .25" (RC040708)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (J1012 OH)
- TRITAN Needle Bearing, Caged, Inch, 2 Rubber Seals, 1-in. Bore Dia., 1.5-in. Outside Dia., 1-in. Width (MR16 2RS)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616-OH)
- Tritan Roller Bearings