Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 1.250 In
Mfr # B2028 OH
Zoro # G1956888
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.25"
- Bore Dia. (mm) 31.75 mm
- Outside Dia. (In.) 1.5"
- Outside Dia. (mm) 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # B2028 OH
- Zoro # G1956888
- UPC # 888569003997
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.25" |
Bore Dia. (mm) | 31.75 mm |
Outside Dia. (In.) | 1.5" |
Outside Dia. (mm) | 38.1 mm |
Width (In.) | 1.75" |
Width (mm) | 44.45 mm |
Bore Diameter | 1 1/4 in |
Overall Width | 1.75 in |
Outside Diameter | 1 1/2 in |
Description
Needle Roller Bearing, Bearing Industry Number 2028, Bearing Design B, Bore Diameter 1 1/4 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 3,400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/2 in, Overall Width 1.75 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Multipurpose Grease, PTFE, 14.1 oz., NLGI 0 (41160/0)
- DIXON K-Series Fem NPT, 1/2", Coupler, 1/2", ST (4KF4)
- DAYTON Motor Dual Run Cap, 60/5 MFD, 440V, Round (2MEK6)
- PARKER Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting (2.00DXPSR01.00)
- TRITAN Needle Brg, Drawn Cup, Bore 0.313 In (B55 OH)
- TRITAN Needle Bearing, Inner Race, Inch, 2.375-in. Bore Dia., 3-in. Outside Dia., 1.75-in. Width (MI38)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1212 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (J1012 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.551 In. (HK1412)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (J68 OH)
- KOYO Needle Roller Brg, 1316, 13/16in Bore, Open (B-1316)
- Tritan Roller Bearings