Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 1.250 In
Mfr # B2016 OH
Zoro # G2705075
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.25"
- Bore Dia. (mm) 31.75 mm
- Outside Dia. (In.) 1.5"
- Outside Dia. (mm) 38.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # B2016 OH
- Zoro # G2705075
- UPC # 888569003973
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.25" |
Bore Dia. (mm) | 31.75 mm |
Outside Dia. (In.) | 1.5" |
Outside Dia. (mm) | 38.1 mm |
Width (In.) | 1" |
Width (mm) | 25.4 mm |
Outside Diameter | 1 1/2 in |
Overall Width | 1 in |
Bore Diameter | 1 1/4 in |
Description
Needle Roller Bearing, Bearing Industry Number 2016, Bearing Design B, Bore Diameter 1 1/4 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KE9, Compatible Ring Manufacturer Part Number IR-1616, Full Complement Yes, Lubricant Material Oil, Maximum Speed 4,800 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/2 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Mobil Rarus 824, Compressor, 5 gal., ISO 32, SAE Grade 10W (100537)
- GATES PowerGrip HTD Belts, 600-5M-15 (600-5M-15)
- HHIP CNMG-543-DR Coated Carbide Insert (6048-0543)
- SKF Single Row Ball Bearings, Shielded (6313 2Z C3)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JTT1616)
- TRITAN Needle Brg, Drawn Cup, Bore 2.000 In (J3216 OH)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .625" (RCB101416)
- TRITAN Needle Bearing, Inner Race, Inch, 0.875-in. Bore Dia., 1.125-in. Outside Dia., 1.25-in. Width (MI14)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 0.625-in. Bore Dia., 1.125-in. OD, 0.75-in. W (MR10)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (B108 OH)
- KOYO Needle Roller Brg, 162117, 1in Bore, Open (RCB-162117)
- Tritan Roller Bearings