Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 1.125 In
Mfr # J188 OH
Zoro # G2704768
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.125"
- Bore Dia. (mm) 28.575 mm
- Outside Dia. (In.) 1.375"
- Outside Dia. (mm) 34.925 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # J188 OH
- Zoro # G2704768
- UPC # 888569026392
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.125" |
Bore Dia. (mm) | 28.575 mm |
Outside Dia. (In.) | 1.375" |
Outside Dia. (mm) | 34.925 mm |
Width (In.) | 0.5" |
Width (mm) | 12.7 mm |
Bore Diameter | 1 1/8 in |
Overall Width | 0.5 in |
Outside Diameter | 1 3/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 188, Bearing Design J, Bore Diameter 1 1/8 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-1416, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 11,000 RPM Oil, 7,400 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 3/8 in, Overall Width 0.5 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 89" Outside Length, 5/8" Top Width, 1 Ribs (5VX890)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TENV, 1/4 HP, T3B (056C17E15503)
- BRENNAN INDUSTRIES Adapter 1/2" Male O-Ring Boss X 1/2" Female Pipe Swivel, 90 deg Elbow (6901-08-08-NWO-FG)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT3-B5)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (J1816 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JTT1614)
- TRITAN Needle Brg, Drawn Cup, Bore 0.591 In. (HK1516)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JTT814)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.25-in. Bore Dia., 1.75-in. Outside Dia., 1-in. W (MR20N)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .5" (RCB081214)
- MCGILL MR Series 500, Machined Race Needle Bearing (MR22S)
- Tritan Roller Bearings