Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 1.125 In
Mfr # J1816 OH
Zoro # G2704777
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.125"
- Bore Dia. (mm) 28.575 mm
- Outside Dia. (In.) 1.375"
- Outside Dia. (mm) 34.925 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # J1816 OH
- Zoro # G2704777
- UPC # 888569026385
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.125" |
Bore Dia. (mm) | 28.575 mm |
Outside Dia. (In.) | 1.375" |
Outside Dia. (mm) | 34.925 mm |
Width (In.) | 1" |
Width (mm) | 25.4 mm |
Overall Width | 1 in |
Outside Diameter | 1 3/8 in |
Bore Diameter | 1 1/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 1816, Bearing Design J, Bore Diameter 1 1/8 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-1416, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 11,000 RPM Oil, 7,400 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 3/8 in, Overall Width 1 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for 128598 / QUINCY (B1SO0049917)
- MACNAUGHT Booster Gun For Air-Opp Grease Pump (B2-01)
- REELCRAFT Reelcraft, Hose Reel Assembly, 1"x75 ft., Max 3000 psi (G9400 OMPBW)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Flareless Compression Union Tee (7705X12X12X12)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1015)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0810)
- TRITAN Needle Brg, Drawn Cup, Bore 2.000 In (J3216 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.875 In (J3016 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (JH2016 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (J2420 OH)
- MCGILL MI Series Standard Machined Separable Inner Ring With Oil Hole and Annular Groove (0002400000)
- Tritan Roller Bearings