Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 1.125 In
Mfr # J1812 OH
Zoro # G2704786
original price:
$8.79
10% off
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.125"
- Bore Dia. (mm) 28.575 mm
- Outside Dia. (In.) 1.375"
- Outside Dia. (mm) 34.925 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # J1812 OH
- Zoro # G2704786
- UPC # 888569026378
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.125" |
Bore Dia. (mm) | 28.575 mm |
Outside Dia. (In.) | 1.375" |
Outside Dia. (mm) | 34.925 mm |
Width (In.) | 0.75" |
Width (mm) | 19.05 mm |
Bore Diameter | 1 1/8 in |
Outside Diameter | 1 3/8 in |
Overall Width | 0.75 in |
Description
Needle Roller Bearing, Bearing Industry Number 1812, Bearing Design J, Bore Diameter 1 1/8 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-1416, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 11,000 RPM Oil, 7,400 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 3/8 in, Overall Width 0.75 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Nozzle, Round, 1/16, Pk4 (41402)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Female Jic Swivel, 90 deg Elbow (6500-04-04-FG)
- FESTO Push-In T-Fitting QSTL-3/8-10 (QSTL-3/8-10)
- BESTORQ BX101 Cogged Belt, 104 in Outside Length, 21/32 in Top Width, 1 Ribs (BX101)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (JH1416 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (B610 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JTT810)
- TRITAN Needle Brg, Drawn Cup, Bore 0.630 In. (HK1616)
- TRITAN Needle Brg, Drawn Cup, Bore 2.000 In (J3216 OH)
- TRITAN Needle Bearing, Inner Race, Inch, 1.5-in. Bore Dia., 1.75-in. Outside Dia., 1.25-in. Width (MI24)
- IKO Flat Roller Cage, Single row, #FT2515NB2 (FT2515NB2)
- Tritan Needle Roller Bearings