Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 1.125 In
Mfr # B188 OH
Zoro # G2705090
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.125"
- Bore Dia. (mm) 28.575 mm
- Outside Dia. (In.) 1.375"
- Outside Dia. (mm) 34.925 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # B188 OH
- Zoro # G2705090
- UPC # 888569003959
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.125" |
Bore Dia. (mm) | 28.575 mm |
Outside Dia. (In.) | 1.375" |
Outside Dia. (mm) | 34.925 mm |
Width (In.) | 0.5" |
Width (mm) | 12.7 mm |
Outside Diameter | 1 3/8 in |
Overall Width | 0.5 in |
Bore Diameter | 1 1/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 188, Bearing Design B, Bore Diameter 1 1/8 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1416, Full Complement Yes, Lubricant Material Oil, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 3/8 in, Overall Width 0.5 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 6H (6H)
- DAYTON Motor Dual Run Cap, 55/7.5 MFD, 370V, Round (6FLR4)
- D&D Belt, VS, 1 x 29.5in OC (1626V290)
- RED LION CONTROLS Magnetic Pickups, 3/8" Threaded (MP37TA00)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1012)
- TRITAN Needle Brg, Drawn Cup, Bore 0.250 In (J47 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.563 In (J98 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.625 In (J2616 OH)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .5" (RC081208)
- TRITAN Needle Brg, Drawn Cup, Bore 0.563 In (B98 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JTT814)
- Tritan Needle Roller Bearings