Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 1.000 In
Mfr # JTT1616
Zoro # G1956860
product price: $18.05
/ea
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1"
- Bore Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.25"
- Outside Dia. (mm) 31.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # JTT1616
- Zoro # G1956860
- UPC # 888569026163
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1" |
Bore Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.25" |
Outside Dia. (mm) | 31.75 mm |
Width (In.) | 1" |
Width (mm) | 25.4 mm |
Overall Width | 1 in |
Outside Diameter | 1 1/4 in |
Bore Diameter | 1 in |
Description
Needle Roller Bearing, Bearing Industry Number 1616, Bearing Design JTT, Bore Diameter 1 in, Cage Material Steel, Closure Double Sealed, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 12,000 RPM Oil, 7,600 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/4 in, Overall Width 1 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M 3/8" x 50 ft Air Hose 4000 psi (15-0209)
- DURA-PREMIUM TORQUE Timing Belt, XL, 037 x 70in PL, T350 (700XL037)
- REELCRAFT Reel, Hose (EA32118 M12D)
- LOC-LINE Flex Hose Assembly, Acid Resistant, PK2 (56801)
- TRITAN Needle Brg, Drawn Cup, Bore 2.000 In (J3216 OH)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .375" (RC061008)
- TRITAN Needle Brg, Drawn Cup, Bore 1.375 In (J228 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (J2420 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (J2416 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.472 In. (HK1210)
- INA Needle Brg, Drawn Cup, Bore 0.313 In (SCE57)
- Tritan Needle Roller Bearings