Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 1.000 In
Mfr # JTT1614
Zoro # G2097448
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1"
- Bore Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.25"
- Outside Dia. (mm) 31.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # JTT1614
- Zoro # G2097448
- UPC # 888569026156
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1" |
Bore Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.25" |
Outside Dia. (mm) | 31.75 mm |
Width (In.) | 0.875" |
Width (mm) | 22.225 mm |
Outside Diameter | 1 1/4 in |
Bore Diameter | 1 in |
Overall Width | 0.875 in |
Description
Needle Roller Bearing, Bearing Industry Number 1614, Bearing Design JTT, Bore Diameter 1 in, Cage Material Steel, Closure Double Sealed, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 12,000 RPM Oil, 7,600 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/4 in, Overall Width 0.875 in, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSON Waste Oil Suction Unit Drainer (3720)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B35)
- DYNABRADE Gear (53195)
- FESTO Round Cylinder DSNU-32-100-P-A (DSNU-32-100-P-A)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (J1212 OH)
- TRITAN Needle Bearing, Inner Race, Inch, 2.25-in. Bore Dia., 2.75-in. Outside Dia., 1.5-in. Width (MI36N)
- TRITAN Needle Brg, Drawn Cup, Bore 0.630 In. (HK1616)
- TRITAN Needle Brg, Drawn Cup, Bore 0.188 In (B36 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1010)
- TRITAN Needle Bearing, Inner Race, Inch, 1.25-in. Bore Dia., 1.5-in. Outside Dia., 1.25-in. Width (MI20)
- TORRINGTON Nrb Drawn Cup Caged Bearing (JH-1010)
- Tritan Roller Bearings