Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 1.000 In
Mfr # JH1616 OH
Zoro # G2097466
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1"
- Bore Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.3125"
- Outside Dia. (mm) 33.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # JH1616 OH
- Zoro # G2097466
- UPC # 888569025807
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1" |
Bore Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.3125" |
Outside Dia. (mm) | 33.35 mm |
Width (In.) | 0.75" |
Width (mm) | 25.4 mm |
Overall Width | 1 in |
Outside Diameter | 1 5/16 in |
Bore Diameter | 1 in |
Description
Needle Roller Bearing, Bearing Industry Number 1616, Bearing Design JH, Bore Diameter 1 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-1216, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 13,000 RPM Oil, 8,500 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 5/16 in, Overall Width 1 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING MFG. BROWNING V BELT, , 1/2 X 33 IN (A31)
- VIBCO Pneumatic Vibrator, 600 lb, 5500 vpm, 80psi (BVS-320)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 2.766in.L, 1 Hole (BBV1501000)
- THOMSON Super Ball Bushing, Bore Dia 1.000 In (SUPER16)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (MR12)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0808)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .625" (RC101410)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (J88 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1010)
- TRITAN Needle Brg, Drawn Cup, Bore 0.688 In (JH1110 OH)
- MCGILL Mi Series 500, Radial Needle Roller Bearing, #MI8 (MI8)
- Tritan Needle Roller Bearings