Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 1.000 In
Mfr # BH1620 OH
Zoro # G2704899
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1"
- Bore Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.3125"
- Outside Dia. (mm) 33.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # BH1620 OH
- Zoro # G2704899
- UPC # 888569001931
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1" |
Bore Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.3125" |
Outside Dia. (mm) | 33.35 mm |
Width (In.) | 1.25" |
Width (mm) | 31.75 mm |
Overall Width | 1.25 in |
Bore Diameter | 1 in |
Outside Diameter | 1 5/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 1620, Bearing Design BH, Bore Diameter 1 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1220, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 5/16 in, Overall Width 1.25 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R08-02-F000B)
- CONTINENTAL 3/4" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR075-50MF-G)
- GATES Multi-Speed Belts, 3226V843 (3226V843)
- RULAND Coupling, 6 Beam Clamp, 5/8in.x 14mm (FCR24-5/8"-14MM-A)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B810 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1210 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (J68 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (JH68 OH)
- TRITAN Needle Bearing, Inner Race, Inch, 2.375-in. Bore Dia., 3-in. Outside Dia., 1.75-in. Width (MI38)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.125-in. Bore Dia., 1.625-in. OD, 1-in. W (MR18N)
- TRITAN Needle Brg, Drawn Cup, Bore 1.625 In (J2616 OH)
- Tritan Roller Bearings