Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 1.000 In
Mfr # BH1616 OH
Zoro # G0317838
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1"
- Bore Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.3125"
- Outside Dia. (mm) 33.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # BH1616 OH
- Zoro # G0317838
- UPC # 888569001924
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1" |
Bore Dia. (mm) | 25.4 mm |
Outside Dia. (In.) | 1.3125" |
Outside Dia. (mm) | 33.35 mm |
Width (In.) | 1" |
Width (mm) | 25.4 mm |
Bore Diameter | 1 in |
Overall Width | 1 in |
Outside Diameter | 1 5/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 1616, Bearing Design BH, Bore Diameter 1 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-1216, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 5/16 in, Overall Width 1 in, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/4" x 25 ft EPDM Coupled Air Hose 200 psi Black (20031488)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-1/4" (8S114)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 20" (AX20)
- TRITAN Agricultural Ball Brng, 0.628-in. Bre Dia., 2-in. OD, 15mm Outer Rng W, Thick Outer Rng, Trash Seals (203KRR3)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JH812 OH)
- TRITAN Needle Bearing, Inner Race, Inch, 3.5-in. Bore Dia., 4-in. Outside Dia., 2-in. Width (MI56)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0812 2RS)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .625" (RC101410)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.125-in. Bore Dia., 1.625-in. OD, 1-in. W (MR18N)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (B188 OH)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR16SS (MR16SS)
- Tritan Needle Roller Bearings