Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.875 In
Mfr # JTT148
Zoro # G2704390
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.875"
- Bore Dia. (mm) 22.225 mm
- Outside Dia. (In.) 1.0625"
- Outside Dia. (mm) 27 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # JTT148
- Zoro # G2704390
- UPC # 888569026149
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.875" |
Bore Dia. (mm) | 22.225 mm |
Outside Dia. (In.) | 1.0625" |
Outside Dia. (mm) | 27 mm |
Width (In.) | 0.5" |
Width (mm) | 12.7 mm |
Overall Width | 0.5 in |
Bore Diameter | 7/8 in |
Outside Diameter | 1 1/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 148, Bearing Design JTT, Bore Diameter 7/8 in, Cage Material Steel, Closure Double Sealed, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 14,000 RPM Oil, 8,700 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/8 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun Kit (2646-21CT)
- TOMPKINS Hydraulic Fitting-Steel16MP-12MP HEX NIPPLE (5404-16-12)
- POWERFLITE A48 50" Outside Length, 1/2" Top Width, 1 Ribs (A48-2)
- FESTO Plastic Tubing PUN-H-6X1-RT (PUN-H-6X1-RT)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (B1412 OH)
- TRITAN Needle Bearing, Drawn Cup, Caged, Metric, 50mm Bore Dia., 58mm Outside Dia., 20mm Width (HK5020)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B1612 OH)
- TRITAN Needle Bearing, Drawn Cup, Caged, Metric, 20mm Bore Dia., 26mm Outside Dia., 16mm Width (HK2016)
- TRITAN Needle Bearing, Inner Race, Inch, 1.25-in. Bore Dia., 1.5-in. Outside Dia., 1.25-in. Width (MI20)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .625" (RCB101416)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (JH68 OH)
- Tritan Roller Bearings