Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.875 In
Mfr # JH1416 OH
Zoro # G2704521
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.875"
- Bore Dia. (mm) 22.225 mm
- Outside Dia. (In.) 1.1875"
- Outside Dia. (mm) 30.175 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # JH1416 OH
- Zoro # G2704521
- UPC # 888569025784
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.875" |
Bore Dia. (mm) | 22.225 mm |
Outside Dia. (In.) | 1.1875" |
Outside Dia. (mm) | 30.175 mm |
Width (In.) | 1" |
Width (mm) | 25.4 mm |
Bore Diameter | 7/8 in |
Overall Width | 1 in |
Outside Diameter | 1 3/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 1416, Bearing Design JH, Bore Diameter 7/8 in, Cage Material Steel, Closure Open, Compatible Ring Grainger Part Number 779KE5, Compatible Ring Manufacturer Part Number IR-1016, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 15,000 RPM Oil, 9,800 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1.6 HP Continuous, 225 PSI, 15 Gallon Workshop Compressor (D55168)
- GATES PowerGrip GT3 Belts - 5M, 565-5MGT-25 (565-5MGT-25)
- DAYTON HVAC Motor, 1/65 HP, 3000 rpm, 115V, 3.3 (71215939M)
- FESTO Push-In Connector QS-8-6 (QS-8-6)
- TRITAN Needle Brg, Drawn Cup, Bore 1.375 In (J228 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (JH68 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (J2420 OH)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.375-in. Bore Dia., 1.875-in. OD, 1-in. W (MR22N)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2020 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.250 In (J47 OH)
- TRITAN Needle Bearing, Caged, Inch, 2 Rubber Seals, 1-in. Bore Dia., 1.5-in. Outside Dia., 1-in. Width (MR16 2RS)
- Tritan Needle Roller Bearings