Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.875 In
Mfr # J1412 OH
Zoro # G2704829
original price:
$7.19
8% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.875"
- Bore Dia. (mm) 22.225 mm
- Outside Dia. (In.) 1.125"
- Outside Dia. (mm) 28.575 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # J1412 OH
- Zoro # G2704829
- UPC # 888569026323
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.875" |
Bore Dia. (mm) | 22.225 mm |
Outside Dia. (In.) | 1.125" |
Outside Dia. (mm) | 28.575 mm |
Width (In.) | 0.75" |
Width (mm) | 19.05 mm |
Outside Diameter | 1 1/8 in |
Bore Diameter | 7/8 in |
Overall Width | 0.75 in |
Description
Needle Roller Bearing, Bearing Industry Number 1412, Bearing Design J, Bore Diameter 7/8 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-1012, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 15,000 RPM Oil, 9,700 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/8 in, Overall Width 0.75 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Spring Washer (DA4848108)
- WESTWARD Oil Control Gun, 1/2 NPT, Black (48UJ82)
- LOC-LINE Male NPT Valve, Black, 3/4", PK10 (69556-BLK)
- DODGE 2517 X 1-15/16-KW Taper Lock Bushing (2517 X 1-15/16)
- TRITAN Needle Brg, Drawn Cup, Bore 2.750 In (B4420 OH)
- TRITAN Needle Bearing, Caged, Inch, 2 Rubber Seals, 2-in. Bore Dia., 2.5625-in. Outside Dia., 1.25-in. W (MR32 2RS)
- TRITAN Needle Bearing, Inner Race, Inch, 0.625-in. Bore Dia., 0.875-in. Outside Dia., 0.75-in. Width (MI10N)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (J1816 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (JTT1210)
- TRITAN Needle Bearing, Metric, With Inner Ring, Sealed, 40mm Bore Dia., 62mm Outside Dia., 22mm Width (NA4908 2RS)
- IKO Shell Needle Roller Bearing, Inch, #BA1414ZOH (BA1414ZOH)
- Tritan Roller Bearings