Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.813 In
Mfr # JH1312 OH
Zoro # G2704530
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.8125"
- Bore Dia. (mm) 20.65 mm
- Outside Dia. (In.) 1.125"
- Outside Dia. (mm) 28.575 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # JH1312 OH
- Zoro # G2704530
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.8125" |
Bore Dia. (mm) | 20.65 mm |
Outside Dia. (In.) | 1.125" |
Outside Dia. (mm) | 28.575 mm |
Width (In.) | 0.75" |
Width (mm) | 19.05 mm |
Overall Width | 0.75 in |
Bore Diameter | 13/16 in |
Outside Diameter | 1 1/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 1312, Bearing Design JH, Bore Diameter 13/16 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 11,000 RPM Grease, 16,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/8 in, Overall Width 0.75 in, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Round Cylinder DSNU-40-50-PPS-A (DSNU-40-50-PPS-A)
- TRICO Moisture Absorption Particle Filter (WG-050207-S)
- NUMATICS Filter Regulator, PC Bowl, 1 in, 2.05 lb (8653ACEP6FA00HN)
- ARO Mounting Bracket, L Type, For 6CRN1, 6CRN2 (104406)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1012)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (J188 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2016 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (JH1416 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (B2420 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.591 In. (HK1512)
- KOYO Needle Roller Brg, 2012, 1 1/4in Bore, Open (B-2012)
- Tritan Needle Roller Bearings