Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.813 In
Mfr # B138 OH
Zoro # G2705206
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.8125"
- Bore Dia. (mm) 20.65 mm
- Outside Dia. (In.) 1.0625"
- Outside Dia. (mm) 27 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # B138 OH
- Zoro # G2705206
- UPC # 888569003836
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.8125" |
Bore Dia. (mm) | 20.65 mm |
Outside Dia. (In.) | 1.0625" |
Outside Dia. (mm) | 27 mm |
Width (In.) | 0.5" |
Width (mm) | 12.7 mm |
Overall Width | 0.5 in |
Bore Diameter | 13/16 in |
Outside Diameter | 1 1/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 138, Bearing Design B, Bore Diameter 13/16 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 1/16 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Axial Valve, FNPT, 3/8" x 3/8" (4203 10 18 20)
- LEESON 0.13 Hp Dc Gearmotor, 42 Rpm, 90 V, 34 Frame, Tenv (M1135069.00)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (CEM3559T)
- CHICAGO PNEUMATIC Rotary Screw AirComp, Dryer, 3 HP, 60 gal. (QRS 3.0 HPD TM)
- TRITAN Needle Brg, Drawn Cup, Bore 0.563 In (J912 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (BH1616 OH)
- TRITAN Needle Bearing, Metric, With Inner Ring, 10mm Bore Dia., 22mm Outside Dia., 13mm Width (NA4900)
- TRITAN Needle Bearing, Inner Race, Inch, 0.75-in. Bore Dia., 1-in. Outside Dia., 1-in. Width (MI12)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .625" (RC101410)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (J1012 OH)
- INA Drawn Cup Needle Roller Bearing, #Sch2212, #SCH2212 (SCH2212)
- Tritan Needle Roller Bearings