Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.750 In
Mfr # JTT1212
Zoro # G2704409
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.75"
- Bore Dia. (mm) 19.05 mm
- Outside Dia. (In.) 1"
- Outside Dia. (mm) 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # JTT1212
- Zoro # G2704409
- UPC # 888569026132
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.75" |
Bore Dia. (mm) | 19.05 mm |
Outside Dia. (In.) | 1" |
Outside Dia. (mm) | 25.4 mm |
Width (In.) | 0.75" |
Width (mm) | 19.05 mm |
Bore Diameter | 3/4 in |
Overall Width | 0.75 in |
Outside Diameter | 1 in |
Description
Needle Roller Bearing, Bearing Industry Number 1212, Bearing Design JTT, Bore Diameter 3/4 in, Cage Material Steel, Closure Double Sealed, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 10,000 RPM Grease, 17,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 in, Overall Width 0.75 in, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.472 In. (HK1612)
- CLIMAX METAL PRODUCTS H2C-393 Two-Piece Clamping Collar (H2C-393)
- PARKER Coupler Body, Brass, MNPT, 1/4 In. Pipe (B32)
- WIREARMOUR Corrosion Protection Tape 2 x 100 (46-50-UNPRINT-2)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (BH812 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (BH68 OH)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.25-in. Bore Dia., 1.75-in. OD, 1.25-in. W (MR20)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .375" (RCB061014)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B128 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.472 In. (HK1210)
- INA Needle Brg, Drawn Cup, Bore 8mm, OD 12mm (8665453)
- Tritan Needle Roller Bearings