Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.750 In
Mfr # J1212 OH
Zoro # G2704838
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.75"
- Bore Dia. (mm) 19.05 mm
- Outside Dia. (In.) 1"
- Outside Dia. (mm) 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # J1212 OH
- Zoro # G2704838
- UPC # 888569026309
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.75" |
Bore Dia. (mm) | 19.05 mm |
Outside Dia. (In.) | 1" |
Outside Dia. (mm) | 25.4 mm |
Width (In.) | 0.75" |
Width (mm) | 19.05 mm |
Outside Diameter | 1 in |
Bore Diameter | 3/4 in |
Overall Width | 0.75 in |
Description
Needle Roller Bearing, Bearing Industry Number 1212, Bearing Design J, Bore Diameter 3/4 in, Cage Material Steel, Closure Open, Compatible Ring Grainger Part Number 779KF7, Compatible Ring Manufacturer Part Number IR-812, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 11,000 RPM Grease, 18,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 3.45" OD (2AK34-5/8)
- GATES Poly Chain GT Carbon Belts - 5M, 5MGT-425-15 (5MGT-425-15)
- LOC-LINE BSPT Connector, 1/4 In, PK4 (41418)
- PRINCE Cylinder, hyd, 4 In Bore x 30 In Stroke (PMC-5630)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JH1016 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.630 In. (HK1616)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (JTT67)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (BH1616 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B85 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.563 In (J912 OH)
- INA Needle Brg, Drawn Cup, Bore 25mm, OD 32mm (HK2512-B)
- Tritan Roller Bearings