Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.750 In
Mfr # B128 OH
Zoro # G2705215
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.75"
- Bore Dia. (mm) 19.05 mm
- Outside Dia. (In.) 1"
- Outside Dia. (mm) 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # B128 OH
- Zoro # G2705215
- UPC # 888569003812
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.75" |
Bore Dia. (mm) | 19.05 mm |
Outside Dia. (In.) | 1" |
Outside Dia. (mm) | 25.4 mm |
Width (In.) | 0.5" |
Width (mm) | 12.7 mm |
Bore Diameter | 3/4 in |
Outside Diameter | 1 in |
Overall Width | 0.5 in |
Description
Needle Roller Bearing, Bearing Industry Number 128, Bearing Design B, Bore Diameter 3/4 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IR-88, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 17mm, Industry 6003-JEM (6003 JEM)
- SMITH BEARING Track Roller, Stud, Roller Dia. 5 In. (PCR-5)
- SPEEDAIRE Cylinder Repair Kit, Cushioned, 2 In Bore (2ZB73)
- FORNEY 4-Piece Air Coupler and Plug Truflate Kit (75327)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .75" (RC121610)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (JTT1212)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (B1416 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (J68 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (B1816 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.250 In (J47 OH)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4904 (NA4904)
- Tritan Roller Bearings