Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.750 In
Mfr # B1210 OH
Zoro # G2097527
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.75"
- Bore Dia. (mm) 19.05 mm
- Outside Dia. (In.) 1"
- Outside Dia. (mm) 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # B1210 OH
- Zoro # G2097527
- UPC # 888569003782
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.75" |
Bore Dia. (mm) | 19.05 mm |
Outside Dia. (In.) | 1" |
Outside Dia. (mm) | 25.4 mm |
Width (In.) | 0.625" |
Width (mm) | 15.875 mm |
Outside Diameter | 1 in |
Bore Diameter | 3/4 in |
Overall Width | 0.625 in |
Description
Needle Roller Bearing, Bearing Industry Number 1210, Bearing Design B, Bore Diameter 3/4 in, Cage Material Not Applicable, Closure Open, Compatible Ring Grainger Part Number 779KF7, Compatible Ring Manufacturer Part Number IR-812, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1 in, Overall Width 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPZ800 (XPZ800)
- GATES Metric-Power V-Belts, XPZ1262 (XPZ1262)
- NB Flange Bearing, Dia..3750 In, .8750 In, Sq (SWK6GUU)
- NSK NSK 608V, 600 Series Single Row Deep Groove Ball Bearing (608V)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1212 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (MR12)
- TRITAN Needle Bearing, Inner Race, Inch, 0.75-in. Bore Dia., 1-in. Outside Dia., 1-in. Width (MI12)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.375-in. Bore Dia., 1.875-in. OD, 1.25-in. W (MR22)
- TRITAN Needle Bearing, Inner Race, Inch, 2.5-in. Bore Dia., 3-in. Outside Dia., 1.75-in. Width (MI40)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 3.5-in. Bore Dia., 4.5-in. Outside Dia., 2-in. W (MR56)
- KOYO Needle Roller Brg, 81214, 1/2in Bore, Open (RCB-081214)
- Tritan Needle Roller Bearings