Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.688 In
Mfr # JH1110 OH
Zoro # G2704549
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.6875"
- Bore Dia. (mm) 17.475 mm
- Outside Dia. (In.) 0.9375"
- Outside Dia. (mm) 23.825 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # JH1110 OH
- Zoro # G2704549
- UPC # 888569025746
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.6875" |
Bore Dia. (mm) | 17.475 mm |
Outside Dia. (In.) | 0.9375" |
Outside Dia. (mm) | 23.825 mm |
Width (In.) | 0.625" |
Width (mm) | 15.875 mm |
Overall Width | 0.625 in |
Bore Diameter | 11/16 in |
Outside Diameter | 15/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 1110, Bearing Design JH, Bore Diameter 11/16 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 13,000 RPM Grease, 19,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 15/16 in, Overall Width 0.625 in, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Banjo With O'Ring, Assembled, 4MM OD X M5 Thread (6622 4-M5)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U1P2DCR)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X24)
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 125 PSI RD, Hose Fitting A Type: FNPSM (45DU11)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1015)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.125-in. Bore Dia., 1.625-in. OD, 1.25-in. W (MR18)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B128 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0810)
- TRITAN Needle Brg, Drawn Cup, Bore 0.313 In (B56 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.375 In (J228 OH)
- KOYO Needle Roller Brg, 1412, 7/8in Bore, Open (B-1412)
- Tritan Needle Roller Bearings