Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.688 In
Mfr # J116 OH
Zoro # G2704847
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.688 in
- Bore Dia. (mm) 17.475 mm
- Outside Dia. (In.) 0.875 in
- Outside Dia. (mm) 22.225 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # J116 OH
- Zoro # G2704847
- UPC # 888569026286
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.688 in |
Bore Dia. (mm) | 17.475 mm |
Outside Dia. (In.) | 0.875 in |
Outside Dia. (mm) | 22.225 mm |
Width (In.) | 0.375 in |
Width (mm) | 9.525 mm |
Outside Diameter | 7/8 in |
Bore Diameter | 11/16 in |
Overall Width | 0.375 in |
Description
Needle Roller Bearing, Bearing Industry Number 116, Bearing Design J, Bore Diameter 11/16 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 11,000 RPM Grease, 18,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 7/8 in, Overall Width 0.375 in, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X12X10)
- D&D 45" Outside Length, 3/4" Top Width, 8 Ribs (450J8)
- NATIONAL Small Bore Inch Seal, 483230V (483230V)
- DIXON Self Storing Air Hose, 1/4", 10ft. (PU1410)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (JT149)
- TRITAN Needle Bearing, Drawn Cup, Caged, Metric, 20mm Bore Dia., 26mm Outside Dia., 16mm Width (HK2016)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.375-in. Bore Dia., 1.875-in. OD, 1-in. W (MR22N)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0812 2RS)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.125-in. Bore Dia., 1.625-in. OD, 1-in. W (MR18N)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B86 OH)
- TORRINGTON Nrb Drawn Cup Full Complement (B348)
- Tritan Roller Bearings