Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.688 In
Mfr # BH1110 OH
Zoro # G2704908
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.6875"
- Bore Dia. (mm) 17.475 mm
- Outside Dia. (In.) 0.9375"
- Outside Dia. (mm) 23.825 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # BH1110 OH
- Zoro # G2704908
- UPC # 888569001917
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.6875" |
Bore Dia. (mm) | 17.475 mm |
Outside Dia. (In.) | 0.9375" |
Outside Dia. (mm) | 23.825 mm |
Width (In.) | 0.625" |
Width (mm) | 15.875 mm |
Overall Width | 0.625 in |
Bore Diameter | 11/16 in |
Outside Diameter | 15/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 1110, Bearing Design BH, Bore Diameter 11/16 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,800 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 15/16 in, Overall Width 0.625 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (60X75X8 CRW1 R)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (WSP-16-F)
- DAYTON Motor Dual Run Cap, 80/5 MFD, 440V, Round (2MEK9)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687646M92, 60 micron, Outside-In (MF0066341)
- TRITAN Needle Bearing, Inner Race, Inch, 3.5-in. Bore Dia., 4-in. Outside Dia., 2-in. Width (MI56)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (J88 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JTT1012)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2012 OH)
- TRITAN Needle Clutch Bearing, Drawn Cup, Bore 1" (RC162110)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B168 OH)
- KOYO Needle Roller Brg, 128, 3/4in Bore, Open (B-128)
- Tritan Needle Roller Bearings