Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.625 In
Mfr # JTT1012
Zoro # G2704427
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.625"
- Bore Dia. (mm) 15.875 mm
- Outside Dia. (In.) 0.8125"
- Outside Dia. (mm) 20.65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # JTT1012
- Zoro # G2704427
- UPC # 888569026118
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.625" |
Bore Dia. (mm) | 15.875 mm |
Outside Dia. (In.) | 0.8125" |
Outside Dia. (mm) | 20.65 mm |
Width (In.) | 0.75" |
Width (mm) | 19.05 mm |
Bore Diameter | 5/8 in |
Overall Width | 0.75 in |
Outside Diameter | 13/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 1012, Bearing Design JTT, Bore Diameter 5/8 in, Cage Material Steel, Closure Double Sealed, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 12,000 RPM Grease, 19,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 13/16 in, Overall Width 0.75 in, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Metric - Non Separable, NART25VUUR (NART25VUUR)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1160-8MGT-20 (1160-8MGT-20)
- D&D 1282mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1282)
- CENTURY Motor, 1/4 HP, OEM Replacement Brand: Nordyne Replacement For: 901874 (942)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .75" (RCB121616)
- TRITAN Needle Brg, Drawn Cup, Bore 1.375 In (J228 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (J2016 OH)
- TRITAN Needle Bearing, Inner Race, Inch, 1.5-in. Bore Dia., 1.75-in. Outside Dia., 1.25-in. Width (MI24)
- TRITAN Needle Brg, Drawn Cup, Bore 1.625 In (J2616 OH)
- TRITAN Needle Bearing, Inner Race, Inch, 2.375-in. Bore Dia., 3-in. Outside Dia., 1.75-in. Width (MI38)
- KOYO Inner Ring, 3/4 in Bore, Alloy Steel (IR-121616)
- Tritan Roller Bearings