Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.625 In
Mfr # JH1010 OH
Zoro # G2704567
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.625"
- Bore Dia. (mm) 15.875 mm
- Outside Dia. (In.) 0.875"
- Outside Dia. (mm) 22.225 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # JH1010 OH
- Zoro # G2704567
- UPC # 888569025722
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.625" |
Bore Dia. (mm) | 15.875 mm |
Outside Dia. (In.) | 0.875" |
Outside Dia. (mm) | 22.225 mm |
Width (In.) | 0.625" |
Width (mm) | 15.875 mm |
Overall Width | 0.625 in |
Outside Diameter | 7/8 in |
Bore Diameter | 5/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 1010, Bearing Design JH, Bore Diameter 5/8 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-612-1, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 14,000 RPM Grease, 21,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 7/8 in, Overall Width 0.625 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Hydraulic Pump (4020)
- NSK NSK 6203 08ZZCG15E C SRIS5, 6200 Series Single Row Deep Groove Ball Bearing (6203 08ZZCG15E C SRIS5)
- WALTER SURFACE TECHNOLOGIES Metal Cutting Lubricant, 500mL (53B004)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 325 psi (SA25-1A325)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (JTT1212)
- TRITAN Needle Brg, Drawn Cup, Bore 0.563 In (B98 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (J128 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (J2420 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (JTT1210)
- TRITAN Needle Brg, Drawn Cup, Bore 1.375 In (JH2216 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1010)
- Tritan Needle Roller Bearings