Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.625 In
Mfr # J108 OH
Zoro # G2704856
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.625"
- Bore Dia. (mm) 15.875 mm
- Outside Dia. (In.) 0.8125"
- Outside Dia. (mm) 20.65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # J108 OH
- Zoro # G2704856
- UPC # 888569026279
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.625" |
Bore Dia. (mm) | 15.875 mm |
Outside Dia. (In.) | 0.8125" |
Outside Dia. (mm) | 20.65 mm |
Width (In.) | 0.5" |
Width (mm) | 12.7 mm |
Outside Diameter | 13/16 in |
Overall Width | 0.5 in |
Bore Diameter | 5/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 108, Bearing Design J, Bore Diameter 5/8 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-68-1, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 13,000 RPM Grease, 21,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 13/16 in, Overall Width 0.5 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-108 (MULTIPAK) (F4B-SC-108 (MULTIPAK))
- CONTINENTAL 1/2" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-50-31)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEA8)
- WEATHERHEAD Coupler Body, (F)NPT, 1/2, Brass (5200)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .375" (RCB061014)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (JTT1212)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.375-in. Bore Dia., 1.875-in. OD, 1-in. W (MR22N)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .75" (RC121610)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 0.625-in. Bore Dia., 1.125-in. OD, 0.75-in. W (MR10N)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JH1016 OH)
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (SJ7235)
- Tritan Needle Roller Bearings