Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.625 In
Mfr # J1012 OH
Zoro # G2704865
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.625"
- Bore Dia. (mm) 15.875 mm
- Outside Dia. (In.) 0.8125"
- Outside Dia. (mm) 20.65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # J1012 OH
- Zoro # G2704865
- UPC # 888569026262
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.625" |
Bore Dia. (mm) | 15.875 mm |
Outside Dia. (In.) | 0.8125" |
Outside Dia. (mm) | 20.65 mm |
Width (In.) | 0.75" |
Width (mm) | 19.05 mm |
Overall Width | 0.75 in |
Bore Diameter | 5/8 in |
Outside Diameter | 13/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 1012, Bearing Design J, Bore Diameter 5/8 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-612-1, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 13,000 RPM Grease, 21,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 13/16 in, Overall Width 0.75 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Flange Brg, Tapered Roller, 2 11/16in Bore (19331211)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006860, Pressure Line, 25 micron, Outside-In (MF0436099)
- DYNABRADE Motor Lock (11801)
- INTERSTATE PNEUMATICS 16 Inch Discharge Tube fits most Brand Air Compressors (CPE7034)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2012 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (B1816 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (B610 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (B1012 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.375 In (J228 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JH1612 OH)
- MCGILL Mi Series 500, Radial Needle Roller Bearing, #MI32 (MI32)
- Tritan Needle Roller Bearings