Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.625 In
Mfr # J1010 OH
Zoro # G2704871
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.625"
- Bore Dia. (mm) 15.875 mm
- Outside Dia. (In.) 0.8125"
- Outside Dia. (mm) 20.65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # J1010 OH
- Zoro # G2704871
- UPC # 888569026255
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.625" |
Bore Dia. (mm) | 15.875 mm |
Outside Dia. (In.) | 0.8125" |
Outside Dia. (mm) | 20.65 mm |
Width (In.) | 0.625" |
Width (mm) | 15.875 mm |
Bore Diameter | 5/8 in |
Overall Width | 0.625 in |
Outside Diameter | 13/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 1010, Bearing Design J, Bore Diameter 5/8 in, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR-612-1, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 13,000 RPM Grease, 21,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 13/16 in, Overall Width 0.625 in, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 63 in. EL-10 Rib (630J10)
- JET-LUBE Open Gear Lubricant, Aerosol Can, 12 oz. (17941)
- GATES Hi-Power II Belts, B112 (B112)
- FESTO Micro Filter LFMA-D-MINI-A (LFMA-D-MINI-A)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (B248 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (J2012 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0808)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (J1212 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JH1612 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.375 In (JH2216 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0812 2RS)
- Tritan Needle Roller Bearings