Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.591 In.
Mfr # HK1522
Zoro # G2703438
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.591 in
- Bore Dia. (mm) 15mm
- Outside Dia. (In.) 0.827 in
- Outside Dia. (mm) 21mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # HK1522
- Zoro # G2703438
- UPC # 888569023612
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.591 in |
Bore Dia. (mm) | 15mm |
Outside Dia. (In.) | 0.827 in |
Outside Dia. (mm) | 21mm |
Width (In.) | 0.866 in |
Width (mm) | 22mm |
Overall Width | 22 mm |
Bore Diameter | 15 mm |
Outside Diameter | 21 mm |
Description
Needle Roller Bearing, Bearing Industry Number 1522, Bearing Design HK, Bore Diameter 15 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number JR12x15x22,5, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 14,000 RPM Grease, 21,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 21 mm, Overall Width 22 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- ANCHOR FLUID POWER 3/4" CODE 61 CARBON STEEL FLANGE PLUG (12FOP)
- REELCRAFT Bumper Stop, 1/4 in, Plastic (1-HR1004-3A)
- CAMPBELL HAUSFELD Connector Kit, 1/4", I/M (MP292000AV)
- TRITAN Needle Bearing, Inner Race, Inch, 2.5-in. Bore Dia., 3-in. Outside Dia., 1.75-in. Width (MI40)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .5" (RCB081214)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (BH1620 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 2.750 In (B4420 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1012)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B86 OH)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM1616 (BHAM1616)
- Tritan Roller Bearings