Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.591 In.
Mfr # HK1516
Zoro # G2703447
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.591 in
- Bore Dia. (mm) 15mm
- Outside Dia. (In.) 0.827 in
- Outside Dia. (mm) 21mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HK1516
- Zoro # G2703447
- UPC # 888569023599
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.591 in |
Bore Dia. (mm) | 15mm |
Outside Dia. (In.) | 0.827 in |
Outside Dia. (mm) | 21mm |
Width (In.) | 0.63 in |
Width (mm) | 16mm |
Bore Diameter | 15 mm |
Overall Width | 16 mm |
Outside Diameter | 21 mm |
Description
Needle Roller Bearing, Bearing Industry Number 1516, Bearing Design HK, Bore Diameter 15 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number JR12x15x16,5, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 14,000 RPM Grease, 21,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 21 mm, Overall Width 16 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6018 2Z, Single Row Ball Brgs, 6018 2Z (6018 2Z)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-20 In, St (TCL-8-20-F)
- D&D Timing Belt, 5M, 15 x 2250mm PL, T450 (2250-5M-15)
- NACHI 51100 Thrust Ball Bearing, 51110 (51110)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (JTT67)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.125-in. Bore Dia., 1.625-in. OD, 1-in. W (MR18N)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2016 OH)
- TRITAN Needle Bearing, Inner Race, Inch, 3.5-in. Bore Dia., 4-in. Outside Dia., 2-in. Width (MI56)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B166 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0808)
- KOYO Needle Roller Brg, 162110, 1in Bore, Open (RC-162110)
- Tritan Needle Roller Bearings