Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.563 In
Mfr # JT99
Zoro # G2704436
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.5625"
- Bore Dia. (mm) 14.3 mm
- Outside Dia. (In.) 0.75"
- Outside Dia. (mm) 19.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # JT99
- Zoro # G2704436
- UPC # 888569026248
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.5625" |
Bore Dia. (mm) | 14.3 mm |
Outside Dia. (In.) | 0.75" |
Outside Dia. (mm) | 19.05 mm |
Width (In.) | 0.5625" |
Width (mm) | 14.3 mm |
Overall Width | 0.563 in |
Outside Diameter | 3/4 in |
Bore Diameter | 9/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 99, Bearing Design JT, Bore Diameter 9/16 in, Cage Material Steel, Closure Single Sealed, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 14,000 RPM Grease, 22,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 3/4 in, Overall Width 0.563 in, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Fhp Vl/Vm Sheaves, 1VM50 X 7/8 FHP VP SHEAVE (1VM50 X 7/8 FHP VP SHEAVE)
- TRICK SHOT Biodegradable Penetrating Solvent; Non-Toxic, Non-Flammable, Food Grade, Lubricant, 5-Gal. (TSPL5GAL)
- MI-T-M On/Off Switch (32-0808)
- BLACK & DECKER dustbuster(R) Cordless Hand Vacuum Replacement Filter (EVF100)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.25-in. Bore Dia., 1.75-in. OD, 1.25-in. W (MR20)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B812 OH)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.75-in. Bore Dia., 2.3125-in. OD, 1.25-in. W (MR28)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (JH2016 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (B248 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (J1616 OH)
- TRITAN Needle Bearing, Drawn Cup, Caged, Metric, 20mm Bore Dia., 26mm Outside Dia., 16mm Width (HK2016)
- Tritan Needle Roller Bearings