Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.551 In.
Mfr # HK1412
Zoro # G2703465
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.551 in
- Bore Dia. (mm) 14mm
- Outside Dia. (In.) 0.787 in
- Outside Dia. (mm) 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HK1412
- Zoro # G2703465
- UPC # 888569023551
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.551 in |
Bore Dia. (mm) | 14mm |
Outside Dia. (In.) | 0.787 in |
Outside Dia. (mm) | 20mm |
Width (In.) | 0.472 in |
Width (mm) | 12mm |
Overall Width | 12 mm |
Outside Diameter | 20 mm |
Bore Diameter | 14 mm |
Description
Needle Roller Bearing, Bearing Industry Number 1412, Bearing Design HK, Bore Diameter 14 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number JR10x14x12, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 14,000 RPM Grease, 21,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 20 mm, Overall Width 12 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Roller Thrust Bearing Washer, 7/8in Bore (TRB-1423)
- BUYERS PRODUCTS Hydraulic Gear Pump With 1 Inch Keyed Shaft And 1-1/2 Inch Diameter Gear (H2136153)
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (1.06DPSR02.00)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA32NCD, Return Line, 25 micron, Outside-In (MF0062291)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .75" (RCB121616)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B168 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JTT1614)
- TRITAN Needle Bearing, Inner Race, Inch, 1-in. Bore Dia., 1.25-in. Outside Dia., 1-in. Width (MI16N)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JTT1012)
- TRITAN Needle Bearing, Inner Race, Inch, 0.625-in. Bore Dia., 0.875-in. Outside Dia., 0.75-in. Width (MI10N)
- TORRINGTON Nrb Drawn Cup Full Complement (B1012)
- Tritan Roller Bearings