Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.512 In.
Mfr # HK1312
Zoro # G2703471
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.512 in
- Bore Dia. (mm) 13mm
- Outside Dia. (In.) 0.748 in
- Outside Dia. (mm) 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HK1312
- Zoro # G2703471
- UPC # 888569023544
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.512 in |
Bore Dia. (mm) | 13mm |
Outside Dia. (In.) | 0.748 in |
Outside Dia. (mm) | 19mm |
Width (In.) | 0.472 in |
Width (mm) | 12mm |
Overall Width | 12 mm |
Outside Diameter | 19 mm |
Bore Diameter | 13 mm |
Description
Needle Roller Bearing, Bearing Industry Number 1312, Bearing Design HK, Bore Diameter 13 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number JR10x13x12,5, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 14,000 RPM Grease, 22,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 19 mm, Overall Width 12 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (EM3211T)
- TOMPKINS Hydraulic Fitting-Steel16MJ HEX HEAD PLUG (2408-16)
- COXREELS Hydraulic Swivel NITRILE replacement o-r (7516-SEALKIT)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55154)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (J1012 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (J2416 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 2.000 In (J3216 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (J1616 OH)
- TRITAN Needle Bearing, Inner Race, Inch, 2.375-in. Bore Dia., 3-in. Outside Dia., 1.75-in. Width (MI38)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0808)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B1616 OH)
- Tritan Needle Roller Bearings