Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.500 In
Mfr # JTT814
Zoro # G2704357
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.5"
- Bore Dia. (mm) 12.7 mm
- Outside Dia. (In.) 0.6875"
- Outside Dia. (mm) 17.475 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # JTT814
- Zoro # G2704357
- UPC # 888569026200
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.5" |
Bore Dia. (mm) | 12.7 mm |
Outside Dia. (In.) | 0.6875" |
Outside Dia. (mm) | 17.475 mm |
Width (In.) | 0.875" |
Width (mm) | 22.225 mm |
Overall Width | 0.875 in |
Outside Diameter | 11/16 in |
Bore Diameter | 1/2 in |
Description
Needle Roller Bearing, Bearing Industry Number 814, Bearing Design JTT, Bore Diameter 1/2 in, Cage Material Steel, Closure Double Sealed, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 15,000 RPM Grease, 24,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.875 in, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Self-Aligning Rod Coupler FK-M5 (FK-M5)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6203ZZ-10)
- PARKER Service Kit, Valve Seal, Direct Air 4 (520008050)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-3/8-XB)
- TRITAN Needle Brg, Drawn Cup, Bore 0.313 In (B57 OH)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .625" (RC101410)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B86 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.563 In (J98 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (J1012 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B128 OH)
- KOYO Needle Roller Brg, 1412, 7/8in Bore, Open (B-1412)
- Tritan Needle Roller Bearings