Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.500 In
Mfr # JTT810
Zoro # G2704366
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.5"
- Bore Dia. (mm) 12.7 mm
- Outside Dia. (In.) 0.6875"
- Outside Dia. (mm) 17.475 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # JTT810
- Zoro # G2704366
- UPC # 888569026194
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.5" |
Bore Dia. (mm) | 12.7 mm |
Outside Dia. (In.) | 0.6875" |
Outside Dia. (mm) | 17.475 mm |
Width (In.) | 0.625" |
Width (mm) | 15.875 mm |
Bore Diameter | 1/2 in |
Overall Width | 0.625 in |
Outside Diameter | 11/16 in |
Description
Needle Roller Bearing, Bearing Industry Number 810, Bearing Design JTT, Bore Diameter 1/2 in, Cage Material Steel, Closure Double Sealed, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 15,000 RPM Grease, 24,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.625 in, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 142 2/5" Outside Length, 7/8" Top Width, 1 Ribs (CC136)
- MEGADYNE HTD Timing G BELT T-BELTS (770-5M-15)
- POWERDRIVE Sheave, 7/8" Bore, 2.50" O.D. (BK25-7/8)
- ZORO SELECT Grease Fitting 1/4 Str Drive, PK10 (GFD1743)
- TRITAN Needle Brg, Drawn Cup, Bore 0.563 In (J98 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JTT1614)
- TRITAN Needle Bearing, Drawn Cup, Caged, Metric, 50mm Bore Dia., 58mm Outside Dia., 20mm Width (HK5020)
- TRITAN Needle Brg, Drawn Cup, Bore 0.472 In. (HK1210)
- TRITAN Needle Brg, Drawn Cup, Bore 0.551 In. (HK1412)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (B248 OH)
- KOYO NRB Drawn Cup Full Complement (B55)
- Tritan Roller Bearings