Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.500 In
Mfr # JH88 OH
Zoro # G2097457
product price: $9.09
/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.5"
- Bore Dia. (mm) 12.7 mm
- Outside Dia. (In.) 0.75"
- Outside Dia. (mm) 19.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # JH88 OH
- Zoro # G2097457
- UPC # 888569025876
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.5" |
Bore Dia. (mm) | 12.7 mm |
Outside Dia. (In.) | 0.75" |
Outside Dia. (mm) | 19.05 mm |
Width (In.) | 0.5" |
Width (mm) | 12.7 mm |
Outside Diameter | 3/4 in |
Overall Width | 0.5 in |
Bore Diameter | 1/2 in |
Description
Needle Roller Bearing, Bearing Industry Number 88, Bearing Design JH, Bore Diameter 1/2 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 12,000 RPM Grease, 19,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 3/4 in, Overall Width 0.5 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 17mm, Industry 6003-JEM (6003 JEM)
- INGERSOLL-RAND Replacement Module, Use With PSG-30 (AM-30)
- BROWNING Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, VTBS-231 (VTBS-231)
- LUBRIPLATE 3H Direct, 14 Oz. Cart, Food-Grade Grease For Direct Contact (L0174-002)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1012)
- TRITAN Needle Brg, Drawn Cup, Bore 0.236 In. (HK0608)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JTT1616)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (BH1620 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.625 In (J2616 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1015)
- INA Drawn Cup Needle Roller Bearing, #Bk0810, #BK0810 (BK0810)
- Tritan Roller Bearings