Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.500 In
Mfr # BH812 OH
Zoro # G0317810
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.5"
- Bore Dia. (mm) 12.7 mm
- Outside Dia. (In.) 0.75"
- Outside Dia. (mm) 19.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # BH812 OH
- Zoro # G0317810
- UPC # 888569001962
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.5" |
Bore Dia. (mm) | 12.7 mm |
Outside Dia. (In.) | 0.75" |
Outside Dia. (mm) | 19.05 mm |
Width (In.) | 0.75" |
Width (mm) | 19.05 mm |
Overall Width | 0.75 in |
Outside Diameter | 3/4 in |
Bore Diameter | 1/2 in |
Description
Needle Roller Bearing, Bearing Industry Number 812, Bearing Design BH, Bore Diameter 1/2 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 7,600 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 3/4 in, Overall Width 0.75 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BX44 Gold-Ribbon Cog-Belt (BX44)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 9 # of Teeth (40BS09H X 1/2)
- PARKER Service Kit, 2 Position, B Series (PS2501P)
- MILTON Swivel 3/8" Hose I.D, 1/4" Thread (611-6)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (JT149)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JH1010 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (J128 OH)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .375" (RC061008)
- TRITAN Needle Bearing, Inner Race, Inch, 0.75-in. Bore Dia., 1-in. Outside Dia., 1-in. Width (MI12)
- TRITAN Needle Bearing, Inner Race, Inch, 2.25-in. Bore Dia., 2.75-in. Outside Dia., 1.5-in. Width (MI36N)
- KOYO Needle Roller Brg, 88, 1/2in Bore, Open (B-88)
- Tritan Needle Roller Bearings