Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.500 In
Mfr # B86 OH
Zoro # G2704935
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.5"
- Bore Dia. (mm) 12.7 mm
- Outside Dia. (In.) 0.6875"
- Outside Dia. (mm) 17.475 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # B86 OH
- Zoro # G2704935
- UPC # 888569004215
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.5" |
Bore Dia. (mm) | 12.7 mm |
Outside Dia. (In.) | 0.6875" |
Outside Dia. (mm) | 17.475 mm |
Width (In.) | 0.375" |
Width (mm) | 9.525 mm |
Bore Diameter | 1/2 in |
Outside Diameter | 11/16 in |
Overall Width | 0.375 in |
Description
Needle Roller Bearing, Bearing Industry Number 86, Bearing Design B, Bore Diameter 1/2 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IRA-5, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.375 in, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP48)
- DEKKER VACUUM TECHNOLOGIES Liquid Ring Vacuum Pump, 5 HP, 75 cfm (DV0080D-KA3)
- PALL PALL HC9020FCP4H Replacement/Interchange Hydraulic Filter (MF0058388)
- LEGRIS Flow Control Regulator, 10mm (7770 10 00)
- TRITAN Needle Brg, Drawn Cup, Bore 0.551 In. (HK1412)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B168 OH)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .375" (RCB061014)
- TRITAN Needle Bearing, Caged, Inch, 2 Rubber Seals, 1-in. Bore Dia., 1.5-in. Outside Dia., 1-in. Width (MR16 2RS)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (B108 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (J128 OH)
- TORRINGTON Nrb Drawn Cup Full Complement (BH1624)
- Tritan Needle Roller Bearings