Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.500 In
Mfr # B85 OH
Zoro # G2704941
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.5"
- Bore Dia. (mm) 12.7 mm
- Outside Dia. (In.) 0.6875"
- Outside Dia. (mm) 17.475 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # B85 OH
- Zoro # G2704941
- UPC # 888569004208
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.5" |
Bore Dia. (mm) | 12.7 mm |
Outside Dia. (In.) | 0.6875" |
Outside Dia. (mm) | 17.475 mm |
Width (In.) | 0.3125" |
Width (mm) | 7.95 mm |
Overall Width | 0.313 in |
Outside Diameter | 11/16 in |
Bore Diameter | 1/2 in |
Description
Needle Roller Bearing, Bearing Industry Number 85, Bearing Design B, Bore Diameter 1/2 in, Cage Material Not Applicable, Closure Open, Compatible Ring Manufacturer Part Number IRA-5, Full Complement Yes, Lubricant Material Oil, Maximum Speed 5,400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.313 in, Ring Material Alloy Steel, Roller Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2 to 6 In, SAE 88, SS, PK10 (5688)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-33AS)
- PARKER Hydraulic Check Valve, 5000 psi, 1/4 NPT (453-1/4S2-6)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/4-PK5)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2020 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (B1416 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.313 In (B55 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (J2416 OH)
- TRITAN Needle Bearing, Inner Race, Inch, 0.625-in. Bore Dia., 0.875-in. Outside Dia., 0.75-in. Width (MI10N)
- TRITAN Needle Bearing, Drawn Cup, Caged, Metric, 20mm Bore Dia., 26mm Outside Dia., 16mm Width (HK2016)
- TRITAN Needle Brg, Drawn Cup, Bore 0.472 In. (HK1210)
- Tritan Roller Bearings