Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.500 In
Mfr # B812 OH
Zoro # G2097509
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.5"
- Bore Dia. (mm) 12.7 mm
- Outside Dia. (In.) 0.6875"
- Outside Dia. (mm) 17.475 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # B812 OH
- Zoro # G2097509
- UPC # 888569004192
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.5" |
Bore Dia. (mm) | 12.7 mm |
Outside Dia. (In.) | 0.6875" |
Outside Dia. (mm) | 17.475 mm |
Width (In.) | 0.75" |
Width (mm) | 19.05 mm |
Outside Diameter | 11/16 in |
Overall Width | 0.75 in |
Bore Diameter | 1/2 in |
Description
Needle Roller Bearing, Bearing Industry Number 812, Bearing Design B, Bore Diameter 1/2 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 7,600 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/16 in, Overall Width 0.75 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L690 V-Belt, 69" Outside Length, 21/32" Top Width, 1 Ribs (5L690)
- VALCOOL Coolant, 55 gal., Drum (VP920P-055B)
- CARLISLE 240J3 Vee-Rib Belt (240J3)
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-324D3NN-A20CE1)
- TRITAN Needle Brg, Drawn Cup, Bore 0.313 In (B57 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (B2420 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.375 In (J228 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (J1416 OH)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.125-in. Bore Dia., 1.625-in. OD, 1-in. W (MR18N)
- TRITAN Needle Brg, Drawn Cup, Bore 0.591 In. (HK1512)
- MCGILL CAGEROL MR Series Heavy Duty Standard Unmounted Needle Roller Bearing, 1 in Bore (5451630000)
- Tritan Needle Roller Bearings