Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.472 In.
Mfr # HK1612
Zoro # G2703429
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.472 in
- Bore Dia. (mm) 12mm
- Outside Dia. (In.) 0.866 in
- Outside Dia. (mm) 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HK1612
- Zoro # G2703429
- UPC # 888569023629
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.472 in |
Bore Dia. (mm) | 12mm |
Outside Dia. (In.) | 0.866 in |
Outside Dia. (mm) | 22mm |
Width (In.) | 0.472 in |
Width (mm) | 12mm |
Outside Diameter | 22 mm |
Bore Diameter | 16 mm |
Overall Width | 12 mm |
Description
Needle Roller Bearing, Bearing Industry Number 1612, Bearing Design HK, Bore Diameter 16 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number JR12x16x12, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 14,000 RPM Grease, 21,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 22 mm, Overall Width 12 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUFF-NORTON LinearActuator, 2"Stroke L., 24V DC, 2A (LT100-2-50P)
- BRENNAN INDUSTRIES 06MFS-06MAORB 90 Deg Elbow Long Forged (2.61L) (FS6801-L-06-06-NWO-FG)
- AKG Oil Cooler, AC, 4-50 GPM, 115/230 V, 1 HP (A30-1)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X02X02)
- TRITAN Needle Brg, Drawn Cup, Bore 0.630 In. (HK1616)
- TRITAN Needle Bearing, Inner Race, Inch, 0.75-in. Bore Dia., 1-in. Outside Dia., 1-in. Width (MI12)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (J188 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (B1816 OH)
- TRITAN Needle Bearing, Drawn Cup, Caged, Metric, 20mm Bore Dia., 26mm Outside Dia., 12mm Width (HK2012)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2012 OH)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .5" (RCB081214)
- Tritan Roller Bearings