Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.472 In.
Mfr # HK1212
Zoro # G2703480
original price:
$3.29
7% off
new price: $3.05
/ea
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.472 in
- Bore Dia. (mm) 12mm
- Outside Dia. (In.) 0.709 in
- Outside Dia. (mm) 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HK1212
- Zoro # G2703480
- UPC # 888569023520
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.472 in |
Bore Dia. (mm) | 12mm |
Outside Dia. (In.) | 0.709 in |
Outside Dia. (mm) | 18mm |
Width (In.) | 0.472 in |
Width (mm) | 12mm |
Bore Diameter | 12 mm |
Outside Diameter | 18 mm |
Overall Width | 12 mm |
Description
Needle Roller Bearing, Bearing Industry Number 1212, Bearing Design HK, Bore Diameter 12 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number JR8x12x12,5, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 18,000 RPM Grease, 28,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 18 mm, Overall Width 12 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AX39 Gold-Ribbon Cog-Belt (AX39)
- VIAIR Female Tee/Billet Manifold, 1/4"F X1/4"F (92821)
- BROAN Motor and Fan Blade (97017062)
- DODGE Bearings, Smart Sensor For Mounted Bearings, 750000 (750000)
- TRITAN Needle Clutch Bearing, Drawn Cup, Bore 1" (RCB162117)
- TRITAN Needle Clutch Bearing, Drawn Cup, Bore 1" (RC162110)
- TRITAN Needle Brg, Drawn Cup, Bore 0.688 In (JH1110 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1212 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 1.625 In (J2616 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0812 2RS)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.375-in. Bore Dia., 1.875-in. OD, 1-in. W (MR22N)
- Tritan Roller Bearings