Shop All Needle Roller Bearings
Tritan
Needle Brg, Drawn Cup, Bore 0.394 In.
Mfr # HK1012
Zoro # G2097350
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 0.394 in
- Bore Dia. (mm) 10mm
- Outside Dia. (In.) 0.551 in
- Outside Dia. (mm) 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # HK1012
- Zoro # G2097350
- UPC # 888569023483
- Country of Origin China
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 0.394 in |
Bore Dia. (mm) | 10mm |
Outside Dia. (In.) | 0.551 in |
Outside Dia. (mm) | 14mm |
Width (In.) | 0.472 in |
Width (mm) | 12mm |
Overall Width | 12 mm |
Bore Diameter | 10 mm |
Outside Diameter | 14 mm |
Description
Needle Roller Bearing, Bearing Industry Number 1012, Bearing Design HK, Bore Diameter 10 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number JR7x10x12, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 19,000 RPM Grease, 29,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 14 mm, Overall Width 12 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Offset Link (80-1R OSL)
- SPEEDAIRE Compressor/Generator, 13HP, 1.7gal, 15.7CFM (AG2-SH13-08GE)
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10, Metric Dia. Max.: 57 mm (6828)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X16X12)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1210 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JH812 OH)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0810)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (B1816 OH)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .75" (RCB121616)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 0.625-in. Bore Dia., 1.125-in. OD, 0.75-in. W (MR10N)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE88)
- Tritan Needle Roller Bearings